The industry's most dependable workhorse vacuum, the Sensor® S upright vacuum with a 12-inch cleaning path is a trusted upright vacuum with a proven reputation of reliability, performance, and ease of maintenance. With a single-motor design and a light handle weight, this machine is comfortable to operate and provides optimal performance. With 1,200 watts of power, the Sensor® S's vacuum motor pulls even more dirt and grime from your carpets. This machine utilizes a single motor to cut down on weight in order to reduce operator fatigue and increase productivity.
Karcher S12 Sensor Vacuum, 12" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 12 in |
| Height | 46 in |
| Weight | 16 lbs |
| Water Lift | 90 in |
| Cord Length | 40 ft |
| Cleaning Width | 12 in |
Product Details
| Type | Sensor Upright Vacuum |
| CFM | 105 CFM |
| Color | Gray |
| Dirt Collection | Bag |
| Capacity | 5.6 qt |
| Wattage | 1200 W |
| Voltage | 110 V |
| Filtration | 5.3 |
| Material | Polyethylene |
| Description | Karcher S12 Sensor Vacuum, 12" Cleaning Width |
| Manufacturers Part Number | 1.012-615.0 |
| Decibels | 69 |
| Brand | Karcher |
Warranty
| Warranty | 10 Years Polyethylene (PE) Housings, 3 Years Parts |
Compliance & Certifications
| Certifications | LEED |