Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3159473

MPN #: 97300C

Tornado® Roam Cordless Upright Vacuum, 13" Cleaning Width

Product Description
The Tornado® Roam Lightweight Battery Cordless Upright Vacuum is the first of its kind in commercial cleaning! With the CK LW 13/1 Roam, you will never run out of power cord because the vacuum is battery operated! This alleviates the need to switch outlets and dramatically increases your safety while cleaning. Additionally, this unit is so light-weight that you can even further increase your productivity. No more outlets, no more cords, and no more bulky vacuums!. Tornado® has paved the way for the industry's first and best battery powered vacuum. The results speak for themselves with the CK LW 13/1 Roam from Tornado®. Ultra-bright LED headlight provides users with the ability to see under tight, dark spaces. Swap your drained battery with a fully charged one so you can clean your space with minimal downtime. Long lasting and high quality battery performance.

Features:
  • Perfect for commercial buildings, hotels, schools, retail shops, and hospitals
  • Battery operation provides up to 50 minutes of run time
  • 13" cleaning path
  • LED headlight for better sight under objects
  • Ultra light at 11 pounds for easy transport and portability
  • Circuit breaker motor protection
  • Whisper-quiet at less than 70 dB
  • Quick charge time at less than 2 hours
  • Ergonomic handle design
  • Simple on/off switch located on handle
  • Can clean up to 3,812.4 sq.ft. of space per hour on a single charge
  • LEED and CIMS-GB qualifying unit
  • CFM (CFM): 50-60
  • Capacity (QT): 7.4 QT
  • Certifications: CRI Bronze
  • Filtration: HEPA
  • Material: Polycarbonate, Metal
  • Motor Amps (A) and Wattage (W): 480 WATT
  • Voltage (V): 44 V
  • Warranty: 2 Year/ 1 Year on Battery
  • Dimension (L x W x H): 13"L x 10"W x 44-1/2"H
  • Power Source: 44V 2.9 Ah Lithium Ion Battery
  • Interchangeable Battery Pack: Yes
  • Run Time: Up to 50 minutes
  • Charge Time: 2-1/2 Hours
  • Wheels: 6 Rubber Wheels


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10 in
Height44-1/2 in
Weight11 lbs
Cleaning Width13 in

Product Details

TypeUpright Vacuum
CFM60 CFM
ColorBlack
Capacity7.4 qt
Wattage480 W
Voltage44 V
FiltrationHEPA
MaterialPolycarbonate
DescriptionCordless Upright Vacuum
Manufacturers Part Number97300C
Decibels69
BrandTornado

Warranty

Warranty2 Years Parts/1 Year Battery yr

Compliance & Certifications

CertificationsCRI Bronze, LEED, CIMS-GB