Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :WBB1820394

MPN #: SALPHAH2-30240G

Solaira SALPHA2-30240L1G Infrared Heater 3.0KW 208-240V Gray

Product Description
Solaira SALPHA-30240G Infrared Heater 3.0KW 208-240V Gray

The New Solaira Alpha Series electric infrared heaters represent the evolution of engineered short wave heating technology. Alpha Series Heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air.

Features:
  • Powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware
  • Indoor or outdoor rated for wet or dry conditions
  • Modular design for engineered heat load requirement
  • Engineered for both wall and overhead mounting-Chain not included
  • 92% energy conversion with no Co2 or NOX emission
  • cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834
  • Wall mount length- 164 mm (6.5 in)
  • Aluminum construction
  • Gray Powder Coat Finish
  • 6' Hard Wired Power Cord
  • 99" Minimum Mounting Height
  • All Weather, Indoor/Outdoor, Commercial, Residential, High Bay, Multimount
  • 3 year limited warranty
PRICE
$1,145.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width9 in
Height9 in
Weight13 lbs
Cord Length6 ft
Min Mounting Height99 in
Coverage Area160 ft²

Product Details

TypeInfrared Patio Heater
ColorGray
Amperage12.5 A
SeriesAlpha
Mounting LocationWall
Wattage3000 W
Voltage240/208 V
MaterialAluminum
Phase1
Manufacturers Part NumberSALPHAH2-30240G
BTU10200 BTU
Emitters2
BrandSolaira

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus