Bevco S3500-BLK ErgoLux Backless Stool, Black Polyurethane Seat, Black Nylon Base
Write a Review
|
Questions & Answers (0)
Product Description
Bevco ErgoLux Backless Stool, Soft Polyurethane Seat, 5-Star Black Nylon Base, Dual-Wheel Hard Floor Casters
Experience extreme stress-relief with the BEVCO ERGOLUX backless stools. The ultimate in comfort and durability that responds to your body's unique shape, weight and temperature. Super soft, high-density visco-elastic memory foam seat provides resilient, long-lasting ergonomic support. Extra thick, soft and supportive foam is covered by puncture, water and stain-resistant polyurethane. Available in variety of base styles and black or graphite polyurethane.
Experience extreme stress-relief with the BEVCO ERGOLUX backless stools. The ultimate in comfort and durability that responds to your body's unique shape, weight and temperature. Super soft, high-density visco-elastic memory foam seat provides resilient, long-lasting ergonomic support. Extra thick, soft and supportive foam is covered by puncture, water and stain-resistant polyurethane. Available in variety of base styles and black or graphite polyurethane.
PRICE
$260.10
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 35 in |
| Weight Capacity | 300 lbs |
| Seat Width | 14-1/2 in |
| Seat Depth | 14-1/2 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | Unassembled |
| Frame Color Family | Black |
| Color | Black |
| Seat Color Family | Black |
| Casters Included | Yes |
| Description | Soft Polyurethane Stool |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | S3500-BLK |
| Back Type | Backless |
| Seat Material | Polyurethane |
| Brand | Bevco |
Warranty
| Warranty | 12 Years |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |