Satco S9159 1.4W LED G16 1/2 Globe Medium Base White 2700K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1.4W LED G16 1/2 Globe Medium Base White 2700K
PRICE
$8.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.81 in |
| Base | Medium (E26) |
| Diameter | 2.06 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 1.4 W |
| Lamp Code | G16 1/2, 1.4W, 2700K |
| Voltage | 120 V |
| Description | Satco 1.4W LED G16 1/2 Globe Medium Base White 2700K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9159 |
| Lumens | 45 |
| Shape | G16.5 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |