Satco S9579 6.5W ST19 Filament LED Medium Base Transparent Amber 2300K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 6.5W ST19 Filament LED Medium Base Transparent Amber 2300K
PRICE
$8.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 in |
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Weight | 0.1 lbs |
| Base | Medium (E26) |
| Diameter | 2-1/4 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 6.5 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | Satco 6.5W ST19 Filament LED Medium Base Transparent Amber 2300K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9579 |
| Incandescent Equivalent | 60 W |
| Lumens | 650 |
| Shape | ST19 |
| Brand | Satco |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | cETLus Listed, RoHS Compliant |