Summit Appliance Built-In Dishwasher, 24" Wide, ADA Compliant, Top Controls, Stainless Steel Door
Write a Review
|
Questions & Answers (0)
Product Description
Summit's European dishwashers offer true efficiency for the home, with ENERGY STAR certified performances and ultra quiet operation.
Model DW244SSADA is a 24" wide dishwasher sized at 32.25" high for an easy fit under lower ADA compliant counters with capacity to hold 10 place settings. The leveling legs allow you to raise the height up to 34". We include an extra kickplate that covers the front for a cleaner look and to help prevent dirt from going under the unit. This model features a stainless steel door with a curved handle in brushed stainless steel, bringing a modern look to the kitchen. The controls are located on top of the door, making it easier to create a more seamless look under your counters.
Advanced sound absorption ensures a quiet performance at just 47 dB. This unit offers eight wash programs to accommodate all of your cleaning needs, from an "intensive plus" setting for tough stains to a delicate function to safely handle fragile items. Five auxiliary functions let you further customize the wash and dry settings, with options that include sanitize, extra fast, extra dry, high temperature, and half load for added efficiency. The control panel features easy touch buttons and a digital display for intuitive operation. Additional features include a pause function, 19-hour delay start option, and indicators for rinse aid, water cutoff, and overflow.
Inside, the DW244SSADA features stainless steel construction for true durability. Two spray arms help to ensure your full load is thoroughly washed. The upper slide-out rack can be set in two positions, allowing you to adjust the setup if washing particularly tall items. Side flaps can be used to stack smaller cups, keep glasses in place, or hold long utensils. The lower rack includes two fold-down tines that let you better accommodate oversized pots as needed. We include a removable cutlery basket to make it easier to load and unload silverware.
In addition to this dishwasher, Summit offers more choices in alternate finishes, including white, black, and integrated panel-ready options. Browse the full line to explore our assortment.
Model DW244SSADA is a 24" wide dishwasher sized at 32.25" high for an easy fit under lower ADA compliant counters with capacity to hold 10 place settings. The leveling legs allow you to raise the height up to 34". We include an extra kickplate that covers the front for a cleaner look and to help prevent dirt from going under the unit. This model features a stainless steel door with a curved handle in brushed stainless steel, bringing a modern look to the kitchen. The controls are located on top of the door, making it easier to create a more seamless look under your counters.
Advanced sound absorption ensures a quiet performance at just 47 dB. This unit offers eight wash programs to accommodate all of your cleaning needs, from an "intensive plus" setting for tough stains to a delicate function to safely handle fragile items. Five auxiliary functions let you further customize the wash and dry settings, with options that include sanitize, extra fast, extra dry, high temperature, and half load for added efficiency. The control panel features easy touch buttons and a digital display for intuitive operation. Additional features include a pause function, 19-hour delay start option, and indicators for rinse aid, water cutoff, and overflow.
Inside, the DW244SSADA features stainless steel construction for true durability. Two spray arms help to ensure your full load is thoroughly washed. The upper slide-out rack can be set in two positions, allowing you to adjust the setup if washing particularly tall items. Side flaps can be used to stack smaller cups, keep glasses in place, or hold long utensils. The lower rack includes two fold-down tines that let you better accommodate oversized pots as needed. We include a removable cutlery basket to make it easier to load and unload silverware.
In addition to this dishwasher, Summit offers more choices in alternate finishes, including white, black, and integrated panel-ready options. Browse the full line to explore our assortment.
PRICE
$999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 23-1/2 in |
| Height | 32-1/4 in |
| Weight | 95 lbs |
Product Details
| Number of Settings | 10 |
| Interior | Stainless Steel |
| Energy Usage | 260.0kWh/year |
| Color | Gray |
| Amperage | 12 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Power Cord Type | 3 Prong |
| Manufacturers Part Number | DW244SSADA |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | UL |