Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HamiltonBuhl

Model # :WBB1806053

MPN #: SOP-HA2

HamiltonBuhl Sack-O-Phones, 10 HA2 Personal Headsets, Foam Ear Cushions in a Carry Bag

Product Description
Features:

  • 10 Pack of Headphones
  • Draw String, Carry Bag 18' x 14"
  • Personal, On-Ear Design
  • Foam Ear Cushions, Replaceable
  • Plug: 3.5mm Stereo Jacketed
  • Cord: 6 feet
  • Chew-Resistant, Braided Nylon Cord
  • Speaker drivers: 40mm
  • Frequency response: 20Hz~20KHz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice)
  • Weight: 5 Ounces
  • Warranty: 1 Year


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter30 mm

Product Details

Sound LimitingNo
TypeOn-Ear Headphone
Noise CancellingNo
ColorGray
Sensitivity108±3Db SPL/3Mw/5cm at 1KHz
Answer ButtonNo
Headphone TypePersonal
MaterialPlastic & Foam
Description10 Personal Headsets in a Carry Bag
Plug Type3.5mm (1/8") Stereo Plug
Manufacturers Part NumberSOP-HA2
MicrophoneNo
BrandHamiltonBuhl
Frequency20Hz-20kHz ±3dB Hz