Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Technical Pro

Model # :WBB2114399

MPN #: AX3000

Technical Pro AX3000 2U Professional 2CH Power Amplifier

Product Description
Professional sound engineers, studio pros and performers expect a high standard of excellence in the gear they use for their work. Technical Pro has consistently been providing these individuals with exactly that... professional equipment that is built to last and built to perform. This high level of quality can also be found in their professional grade amplifiers. Their latest addition is the AX3000 2U Professional 2CH Power Amplifier.

The AX3000 pushes out a whopping 3000 watts of peak power. This is the type of power needed to power professional studio monitors, a small stage sound system, a DJ's mobile rig or a lounge or small club's speaker system. It will give you the power you need and also achieve a clear and crisp sound output. The rear inputs are RCA connectors making it easy to connect any standard equipment. The AX3000 has an additional 1/8" input on the front panel for quick connections to a mp3 player. The outputs are Banana Binding Post which are also an industry standard that allow you to connect to almost any speaker system. Connecting to and from this amplifier is a simple task! And the sound quality it provides will make sure your audience knows you are professional using professional audio gear!

Like all of Technical Pro's amplifiers the AX3000 is built to hold up under pressure. This unit will give you the sound output you need in a crowded club, a stage or in your studio. It can be connected to any standard studio or mobile rack with ease! And it will hold up against the pressure of performing and always set the place on fire! But not literally, the Dual Cooling Fans will keep this unit as cool as a cucumber even under long term use so you won't have to worry about overheating. Racks of professional audio gear or crowded venues and nightclubs are always hot so not worrying about overheating your amplifier is priceless!

The front panel of the AX3000 has two knobs for each channel to control the gain input and volume levels. In addition there are iridescent blue meters to show your level readings. This is not only extremely useful to gauge your levels but also looks very stylish in a dark space! The front panel also holds the power button. This is a very useful feature if you place this unit into a rack... there is no need to climb behind your gear to turn this one on and off! There is also a clipping level feature which lights up red to warn when clipping levels are reached…one fast glance to the front panel and you will see your input is at a proper level.

The AX3000 2-Channel Amplifier from Technical Pro is top notch amplifier if you are serious about your sound quality...and it can be had for a cost that is very affordable!

Specifications:
  • Dimensions: 19"L x 8"W x 3.5"H
  • Weight: 11.0 lbs
  • Voltage: 110V
  • Peak Power: 3000 Watts
  • Inputs: 1/4" RCA, MP3
  • Input Impedance: 10 k ohm unbalanced
  • Frequency Response: 20 Hz- 20 KHz
  • Signal to Noise Ratio: 79 dB
  • Speaker Outputs: Speaking and Banana Binding Post
  • Built- in Fan: Yes (Dual)
  • Built- in Features: TBA


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth8 in
Height3-1/2 in
Weight11 lbs

Product Details

Assembly RequiredNo
ColorBlack
Power SourceAC Powered
MaterialMetal
Description2U Professional 2CH Power Amplifier
Watts3000 W
Package Quantity1
Manufacturers Part NumberAX3000
OutputsSpeaking and Banana Binding Post
BrandTechnical Pro

Warranty

Warranty1 yr