Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218758

MPN #: CH-3

Vestil™ Galvanized Steel Cargo Bar Hoops For CL Series 1-1/2" Projection

Product Description
Galvanized hoops for the CL-series cargo bars keeps trailer contents in a contained place. Tall and wide design allows for products to be safe and secure while traversing rough terrain. Cargo bar not included, sold separately.

Features:
  • Two (2) separate parts put into one makes for an easy assembly
  • Square tubing construction is lightweight yet extremely strong
  • Tubular design is fast and simple to use


PRICE
$61.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14 lbs

Product Details

Assembly RequiredNo
TypeCargo Bar Hoops
MaterialSteel
Package Quantity1
ColorGray
SeriesCH
Manufacturers Part NumberCH-3
For Use WithCL-15, CL-16, CL-17, CL-18, CL-20
BrandVestil