Ideal Warehouse Safe-Bump Forklift Protector 70-1110
|
Questions & Answers (0)
Product Description
Forklift Bumpers help Reduce Damage in many applications.
Specifically designed for forklifts, this bumper is made of soft PVC plastic that will absorb impact energy to help prevent damage. Bumper attaches with two 100 lb. magnets and two-way, high strength (VHB) tape for easy installation. Forklift bumper can easily bend 90 degrees to go around corners. Price is per bumper.
"
Specifically designed for forklifts, this bumper is made of soft PVC plastic that will absorb impact energy to help prevent damage. Bumper attaches with two 100 lb. magnets and two-way, high strength (VHB) tape for easy installation. Forklift bumper can easily bend 90 degrees to go around corners. Price is per bumper.
"
PRICE
$145.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Safe-Bump Forklift Protector |
| Color | Yellow |
| Accessory Type | Protectors |
| Mounting Location | (2) 100 lb. Magnets & Two-Way, High-Strength (VHB) Tape |
| Material | PVC Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1110 |
| Brand | Ideal Warehouse Innovations, Inc. |