Tripp Lite Power It! Safety Power Strip, 8 Outlets, 15A, 15' Cord
|
Questions & Answers (0)
Product Description
This Tripp Lite power strip is designed to safely distribute power to connected equipment in harsh environments. It provides a convenient source for multiple outlets wherever they're needed. 8 outlets distribute AC power to a wide range of power tools, pumps, machinery, air compressors and more. Convenient transformer outlets accommodate multiple transformers without blocking other outlets. A 15 ft. grounded cord with integrated cord clip reaches distant outlets. A lighted on/off switch with integrated circuit breaker provides power control over connected equipment. Breaker protects against dangerous system overload. 4 safety covers shield unused outlets from debris and accidental contact. A rugged metal case stands up to the harshest environments. Built-in cord wrap with hang holes provides convenient cord management. Integrated keyhole slots on bottom panel provide convenient wall/desk mounting. Lifetime limited warranty. Its bright yellow color alerts you and others that power cords and tools are in use.
PRICE
$85.95
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Strip Length | 10 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Metal |
| Manufacturers Part Number | TLM815NS |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Power Strip |
| Color | Yellow |
| Amperage | 15 A |
| Series | Power It! |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 8 |
Compliance & Certifications
| Certifications | cULus, RoHS |