MSA® Low-Pressure 30-Min. Aluminum Cylinder, Nylon Harness Hard Case Included
Write a Review
|
Questions & Answers (0)
Product Description
Low-pressure 30-min. aluminum cylinder, nylon harness without padding and chest strap, medium G1 Facepiece with polyester head harness, hard case included
PRICE
$3,529.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | SCBA |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Nylon Harness, Hard Case Included |
| Intrinsically Safe | Yes |
| Series | G1 |
| Manufacturers Part Number | 10215805 |
| Operating Time | 30 Min |
| Cartridges Included | No |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH |