Sundstrom® Safety Pandemic Flu Kit S/M
See all 27 items in product family

Sundstrom® Safety Pandemic Flu Kit S/M

Item #: WBB651036

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pandemic Flu Kit S/M

Protects against viruses and flues, will last up to 18 months. The SR 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated Silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One pandemic flu Kit includes everything you need.

Features

  • A unique face seal design providing a high protection factor
  • Face piece is made of heat treated silicone with minimal risk of contact allergies
  • Double exhalation valve design providing only half the breathing resistance of competitive respirators
  • High-efficiency P100 particulate filter with a minimum 99.997% filtration efficiency
  • Can be used with our P100 filter and/or a range of chemical cartridges which can be "piggy-backed" together
  • Extra large 201 square inch P100 filter area provides extremely low breathing resistance, high air flow and extended filter life
  • Delivered in a convenient storage box
  • Size Medium/Large
  • Easily adjustable V-shaped latex free elastic head harness with a large crown plate

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONSilicone
    • DESCRIPTIONPandemic Flu Kit
    • MANUFACTURERS PART NUMBERH05-5421S
    • PACKAGE QUANTITY1
    • SIZESmall/Medium
    • TYPEAPR, Packs and Kits
    • EXHILATION VALVES2
    • ADJUSTABLE HARNESSYes
    • APPROVED FORP100 Particulate Filter
    • FILTERS1
    • APPROVALNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed