Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Indura® Proban Coveralls, Stanco FRI681NBXL, Navy Blue, XL

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Indura® Proban Coveralls, Stanco FRI681NBXL, Navy Blue, XL

Item #: WBB308833

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
9 Oz. Standard Indura Coveralls, Navy Blue
  • 9 oz. Contractor's style
  • Flame resistant properties guaranteed for the life of the garment if proper laundering instructions are followed
  • Constructed with two-way brass zipper front closure, by-swing back, two front, rear, back and breast pockets, concealed snap closures
  • Coverall has elastic waistband, five-thread safety stitch
  • Other sizes available
  • HRC- 2 , ATPV Rating 11.5

Product Specifications

    • COLORNavy Blue
    • BRANDStanco Manufacturing
    • DESCRIPTIONIndura® Proban Coverall
    • MANUFACTURERS PART NUMBERFRI681NB-XL
    • MATERIAL(S)100% Cotton
    • SIZEXL
    • HAZARD RISK CATEGORY (HRC)2
    • ATPV RATING11.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!