Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unisex Scrub Pants, Non-Reversible, Ciel Blue, 4XL

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Unisex Scrub Pants, Non-Reversible, Ciel Blue, 4XL

Item #: WBB485283

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
Accessories
Unisex Scrub Pants, Non-Reversible, Ciel Blue, Size-4XL

Ciel Blue Cotton/Polyester Fashion Blend, Non-Reversible, Right Hip Pocket, Drawcord Closure With Easy Glide Coordinating Webbing, Scrub Pant

Product Specifications

    • COLORCiel Blue
    • BRANDSuperior Surgical
    • CONSTRUCTIONCotton/Polyester
    • DESCRIPTIONUnisex Drawcord Scrub Pant
    • MANUFACTURERS PART NUMBER78803-4XL
    • SIZE4XL
    • STYLEScrub Pant
    • TYPEHealthcare Uniforms

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed