discount codeFree shipping over 300

Applied at checkout

National Safety Apparel® TrueComfort® Flame Resistant Henley, S, Khaki, C54VKBSLSSM

National Safety Apparel® TrueComfort® Flame Resistant Henley, S, Khaki, C54VKBSLSSM

Item #: WBB2307221

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$91.00 up to 29% OFF

Price: $64.20

Quantity

Popular item in this category

Customers Also Viewed

National Safety Apparel® TrueComfort® Flame Resistant Henley, S, Khaki, C54VKBSLSSM

Features:

  • Lightweight
  • Dual Hazard protection
  • Rib-knit collar and cuffs
  • Left Flame Resistantont pocket
  • Ultimate Comfort
  • Three button Flame Resistantont placket
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORKhaki
  • BRANDNational Safety Apparel®
  • DESCRIPTIONLong Sleeve FR Henley w/ chest pocket
  • MANUFACTURERS PART NUMBERC54VKBSLSSM
  • MATERIAL(S)TrueComfort®
  • PACKAGE QUANTITY1
  • SIZES
  • STYLEFR Knit Shirts
  • SERIESNSA
  • ARC RATING8.9 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • FABRIC WEIGHT 5.5 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® TrueComfort® Flame Resistant Henley, S, Khaki, C54VKBSLSSM

National Safety Apparel® TrueComfort® Flame Resistant Henley, S, Khaki, C54VKBSLSSM

Item #: WBB2307221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top