Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Bouffants & Hairnets

Bouffants and hairnets provide hair containment and prevent loose hair or particles from contaminating workspaces, products, or processes. This ensures compliance with hygiene standards in industries such as food processing, pharmaceuticals, healthcare, and manufacturing, where maintaining a clean and sterile environment is crucial. They also guard against hair contamination in manufacturing processes, laboratories, and cleanroom environments, preventing hair from coming into contact with sensitive products or equipment.
74 Results

Type

View All Type

Primary Use

Availability

Special Price

View All Brand
View All Size
View All Material
View All Color
74 Results
Compare
1
1
$96.95
Ships in 2 Business Days

Size

12"H x 6-1/2"W x 6-1/2"D

Package Quantity

1

Color

Clear

Material

Acrylic

Compare
1
1
$93.00
Sold in packages of 10 / $9.30 ea
Ships in 6 Business Days

Size

24"

Package Quantity

100

Color

White

Material

Polypropylene

Compare
BESTSELLER
1
1
$20.50
Ships in 6 Business Days

Size

28"

Package Quantity

144

Color

Brown

Material

Nylon

Compare
BESTSELLER
1
1
$11.50
Ships within 1 Business Day

Size

24"

Package Quantity

100

Color

White

Material

Polypropylene

Compare
1
1
$16.00
Ships within 1 Business Day

Size

24"

Package Quantity

100

Color

White

Material

Nylon

Compare
1
1
$13.00
Ships in 6 Business Days

Size

18"

Package Quantity

100

Color

Black

Material

Nylon