discount codeFree shipping over 300

Applied at checkout

+

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL

Item #: WBB1654135

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Quantity

Popular item in this category

Customers Also Viewed

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL

The HiVis Softshell Jacket provides seriously comfortable warmth with 6 oz. synthetic down insulation and a super-soft sateen reflective lining in sleeves and torso to retain body heat. The outershell is durable, wind-tight, stretchy and water-repellent, with HiVis color and Scotchlite™ reflective tape for enhanced visibility in low-light or limited-sight environments, including the enhanced safety of the new X shape on the back to indicate direction. The tunnel collar of the HiVis softshell jacket prevents zipper chafing, and soft Velcro wrist tabs and draw cord hem seal out the cold.

Features
  • 96% polyester 4% elastane comfort stretch microfiber shell
  • Water repellent, breathable polyurethane membrane
  • 100% polyester micro-fleece inner-shell
  • Over 400g of insulating power
  • 1 Inside and 3 outside zipper pockets
  • Full-zip, stand-up collar
  • Velcro adjustable cuffs
  • ANSI Class 2 compliant
  • 2" Silver reflective tape

Product Specifications

  • COLORBlack/Orange
  • BRANDRefrigiWear
  • DESCRIPTIONHiVis Softshell Jacket
  • MANUFACTURERS PART NUMBER0496RBOR4XLL2
  • MATERIAL(S)96 Percent Polyester, 4 Percent Elastane Comfort Stretch Microfiber
  • PACKAGE QUANTITY1
  • SIZE4XL
  • TYPEHigh-Visibility Jacket
  • COMFORT RATING-10°F
  • LENGTHRegular
  • CLASSANSI Class 2
  • # OF POCKETS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL

RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL

Item #: WBB1654135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL
    RefrigiWear HiVis Insulated Softshell Jacket, Black/Orange, Class 2, -10°F Comfort Rating, 4XL

    Be the first to know about our special deals and events!

    Top