Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quilted 2-in-1 Black Bottom Bomber Class 3 Hi-Vis Yellow L

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Quilted 2-in-1 Black Bottom Bomber Class 3 Hi-Vis Yellow L

Item #: WBB2242238

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.90 Save up to 40%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Quilted 2-in-1 Black Bottom Bomber Class 3 Hi-Vis Yellow L

Features:

  • Easy on and off zip-out quilted lining
  • Fleece Lined Collar
  • Roll-away hood
  • Front zipper closure with inside storm flap
  • 1 Mic tab
  • Pockets: 2 inside pockets (including a tablet pocket), 2 lower front pockets with zipper closure, left sleeve pencil pockets with 2 compartments and 1 front flap pocket
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Yellow / Black
    • BRANDOccuNomix
    • DESCRIPTION2-in-1 Bomber Jacket W/ Removable Liner
    • MANUFACTURERS PART NUMBERLUX-350-JB-BYL
    • MATERIAL(S)300D Oxford
    • PACKAGE QUANTITY1
    • SIZEL
    • TYPEBlack Bottom Bomber Jacket
    • WEIGHT LBS2.53575
    • LININGQuilted Polyester
    • POCKETS7
    • CLASSANSI Class 3
    • CUFF STYLEKnitted
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed