Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® GloWear® 8240HL Class 2 Two-Tone Expandable Vest, Orange, M/L

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Ergodyne® GloWear® 8240HL Class 2 Two-Tone Expandable Vest, Orange, M/L

Item #: WBB305987

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.05 Save up to 18%
Price: $ 19.00
Product Information
Customer Review
Product Q&A
Accessories
GloWear® 8240HL Class 2 Two-Tone Expandable Vest, Orange, M/L

Class 2 Two-Tone Expandable Vest: Mesh fabric, Hook & loop closure. Adjustable sides
  • ANSI-compliant polyester mesh (3.3 oz.)
  • Hook & loop closure
  • 3M™ Scotchlite Reflective Material, Level 2 ANSI-compliant
  • Tape set on 4.5 contrasting color background
  • Radio tabs / holders
  • Pockets: One multi-division inside
  • Stock colors: Lime, Orange, Navy, White (only Lime and Orange are ANSI 107 Class 2 compliant)
  • Over 40 logos in stock; custom design available
  • Contact Ergodyne for logo minimums


Product Specifications

    • COLOROrange
    • BRANDErgodyne
    • DESCRIPTIONGloWear® 8240HL Two-Tone Expandable Vest
    • MANUFACTURERS PART NUMBER21384
    • MATERIAL(S)Polyester Mesh
    • PACKAGE QUANTITY1
    • SIZEM/L
    • TYPEClass 2 Two-Tone Expandable Vest
    • CLOSURE TYPEHook & Loop
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!