discount codeFree shipping over 300

Applied at checkout

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-30x32

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-30x32

Item #: WBB2247988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Quantity

Popular item in this category

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-38x32

Usually ships in 3 to 6 days

Not Yet Rated

$60.95

Customers Also Viewed

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-30x32

Deluxe Pant, 9 oz., Welted Back Pockets, Swing Front Pockets, Zipper Closure, Tan Color - Also Available in Navy Blue

Product Specifications

  • COLORTan
  • BRANDStanco
  • DESCRIPTIONUltraSoft® Deluxe Work Pant
  • MANUFACTURERS PART NUMBERUS9513TN-30x32
  • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
  • PACKAGE QUANTITY1
  • SIZE30
  • TYPEPants
  • WEIGHT LBS3
  • # OF INSIDE POCKETS0
  • ARC RATING12.4
  • # OF OUTSIDE POCKETS4
  • CLOSURE TYPESnaps
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERMen's
  • Base Model NumberUS9513TN
  • LENGTH32
  • FABRIC WEIGHT 9 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-30x32

Stanco Cotton/Nylon Flame Resistant Deluxe Pants, US9513TN-30x32

Item #: WBB2247988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top