Federal Signal's AudioMaster® 310-MV is an industrial intercom that provides reliable two-way communications and superior sound quality. This unit has a rugged Type 4X housing and is UL Listed and CSA Certified. The AudioMaster 310-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C) in both indoor and outdoor applications. Remote device activation allows you to activate an auxiliary signal such as a horn or light. The AudioMaster 310-MV requires 24VDC, 120VAC or 240VAC to power each unit. The intercom is easy to operate. Press the switch down to talk and release to listen. The 310-MV is ideal for use at oil refineries, petrochemical plants, offshore platforms, pulp and paper mills, water treatment facilities, airports, shipyards or anywhere reliable two-way communication is important for safe and efficient operation
Two-Way Intercom - Standard
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6.5 in |
| Depth | 5 in |
| Height | 9-7/8 in |
Product Details
| Type | Standard |
| Mounting Location | Wall |
| Voltage | 24VDC, 120VAC, 240VAC V |
| Made in the USA | Yes |
| Color | Gray |
| Manufacturers Part Number | 310-MV |
| Brand | Federal Signal |
Related Products
Global Industrial™ Gas Spring LED/LCD Monitor Wall Mount Arm with VESA Plate, Beige This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability Fits most flat-panel displays up to 24" Full-motion swivel arm adjusts for angle Cable ...
Global Industrial™ LCD/Plasma Mobile Workstation, Black Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more. The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height ...
TygerClaw LCD84113BLK TV Stand constructed with extra thick semicircular tempered glass base and four casters, this stand is an ideal solution for living room, boardroom, classroom, lecture hall and trade show display. The column can easily hide all of your cables for a clean look. It supports most 32"-55" LED, LCD, Plasma flat panel TVs with a maximum weight of 40kg/88lbs. Bearing easy installation in mind, this stand designs for assembling in minutes. Features: Special Swivel Ability: supports flexible viewing angle and enough space for maintenance Elegant Glossy Glass Base: adds a ...
Features: Dual signal UHF high band Polar Pattern: Dynamic Cardioids Digital sound processing Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency range: 614MHz-698MHz Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±25kHz with limiting compressor Frequency Response: 40Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: Audio dynamic range: 90dB Service area: 200 ft Comes with two handheld microphones VU meter LCD display with microphone frequency Available in Five different sets allowing you to use up to 10 ...
This water, dust, and tamper proof industrial computer enclosure is a great cost and space saver and may be mounted on a wall or on a pedestal stand. This computer enclosure includes a durable steel case, a mounting bracket for an LCD monitor, and a clear plastic window that provides protection and a great view of the LCD. The steel case is easily opened for painless access to all computer workstation components for easy maintenance. An external fixed keyboard and mouse tray also comes standard with this enclosure (Folding keyboard sold separately). It is perfect for small Form Factor ...