Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Li-Ion Rapid Rate Charger, For TK-3230

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Replacement Li-Ion Rapid Rate Charger, For TK-3230

Item #: WBB660079

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Customer Review
Product Q&A
Accessories
Replacement Li-Ion Rapid Rate Charger, For TK-3230

Features

  • Fast rate single unit charger for KNB-46L NiMH battery
  • Works with: TK-3230

Product Specifications

    • BRANDKenwood
    • DESCRIPTIONReplacement Li-Ion Rapid Rate Charger, For TK-3230
    • MANUFACTURERS PART NUMBERKSC-37
    • LIMITED WARRANTY1 Year
    • FOR USE WITHTK-3230 &TK-3230DX
    • REBATENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!