Tensabarrier Satin SS Single Line Adapta-Rail End Post
See all 22 items in product family

Tensabarrier Satin SS Single Line Adapta-Rail End Post

Item #: WBB206148

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Steel Single Line Adapta-Rail End Post

The Adapta Rail Dual Line End Post, with its satin stainleStainless Steel steel, measuring 36 inches in height, is the perfect solution for any chain store, pharmacy or outdoor setting. Easily configure this simple yet sleek railing system using any one of the Adapta Rail Posts and Horizontal Tubings to meet your specifications and installation requirements. Sturdy 2" O.D. steel tubing with welded flange construction, it brings a lifetime of reliable service and elegance to any facility. Flange and screws included for installation.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES36
    • COLOR FINISHSatin Stainless Steel
    • BASE DIAMETER INCHES5
    • BRANDTensator®
    • DESCRIPTIONDual Rail End Post
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • APPLICATIONIndoor/Outdoor
    • POST HEIGHT INCHES36
    • BASE MATERIALSteel
    • POST COLORSatin Stainless Steel
    • POST DIAMETER INCHES2
    • MANUFACTURERS PART NUMBERADAPTARAIL-2L-5-36-END-3S
    • POST CONSTRUCTIONSteel
    • TYPEStanchion Post

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed