Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Red Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base - Pkg Qty 2

Item #: WBB769410

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$178.95 each

Sold in packages of 2

Price: $357.90
Product Information
Customer Review
Product Q&A
Accessories
Red Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base

The RollerSafety 300 is designed for fast, easy set up of long span barriers. This product features a 15' belt, requiring only half the number of barriers than W/the industry standard 7.5' belt. And to speed deployment the base is fitted W/a 4.5" roller, simply tilt onto the roller and push using the post head. W/a.055 gauge steel post and a solid cast iron base the RollerSafety 300 is designed for tough work environments. The post unscrews from the base so the unit can be stored flat when not in use.

Product Specifications

    • BASE DIAMETER INCHES14
    • BASE STYLERound with Rollers
    • BRANDQueue Solutions
    • ASSEMBLYUnassembled
    • BELT COLORYellow
    • BELT LENGTH FEET11
    • ASSMEBLYFlat Packed
    • STYLEHeavy Duty Steel w/ Roller Base
    • POST HEIGHT INCHES40
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • BASE MATERIALCast Iron
    • POST COLORRed
    • PACKAGE QUANTITY2
    • MESSAGE--
    • BELT MATERIALNylon
    • POST DIAMETER INCHES2
    • MANUFACTURERS PART NUMBERSROL300R-YW
    • POST CONSTRUCTIONSteel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!