take 10% off our everday low prices!

Offer applied at final checkout

Bradley® Eyewash, SS Bowl & Dust Cover; Plastic Showerhead, S19314DC

Bradley® Eyewash, SS Bowl & Dust Cover; Plastic Showerhead, S19314DC

Item #: WBB275832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,380.00 up to 30% OFF

Price: $966.00

$161.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $966.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Bradley® Eyewash, SS Bowl & Dust Cover; Plastic Showerhead, S19314DC

Bradley Eyewash units save space and fit easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Shower provides a superior washdown with a more even spray pattern. Halo eyewash, operated by an ergonomic, highly visible push handle, provides effective washdown coverage and spray pattern. Integral strainer reduces debris in the water and also prevents clogging. Drench shower exceeds minimum water flow of 20 GPM at 30 PSI. Eyewash exceeds minimum water flow of 0.4 GPM at 30 PSI. Includes antimicrobial protection. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.

Product Specifications

  • BRANDBradley Corporation
  • DESCRIPTIONCombination Shower and Eyewash Unit, Dust Cover
  • COLOR FINISHYellow
  • CONSTRUCTIONStainless Bowl, Galvanized Steel Pipe, Plastic Shower Head
  • MOUNTINGFloor Mounted
  • BOWL MATERIALPlastic
  • BOWL COLORYellow
  • INCLUDESFlip Top Dust Covers
  • ADA COMPLIANTYes
  • INLET SIZE1-1/4" Pipe
  • BOWL DIAMETER INCHES13
  • EYE/FACE WASH ACTIVATORPull Handle
  • MEETS ANSIMeets ANSI Z358.1-2014
  • MODELAll Purpose Station
  • SHOWER HEAD MATERIALPlastic
  • SHOWER HEAD DIAMETER3-1/9"
  • FLOW RATE (GPM) - EYEWASH3 GPM
  • FLOW PRESSURE (PSI) - EYEWASH30
  • FLOW RATE (GPM) - SHOWER20 GPM
  • FLOW RATE (PSI) - SHOWER30 PSI
  • TYPEPermanent Mount w/Hinged Dust Cover
  • MANUFACTURERS PART NUMBERS19314DC
  • WIDTH INCHES24-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bradley® Eye-Face Wash, Plastic Bowl & Showerhead, S19314FW

Item #: WBB275832

Not Yet Rated

Usually ships in 6 to 9 days

$759.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Eyewash, SS Bowl & Dust Cover; Plastic Showerhead, S19314DC

Bradley® Eyewash, SS Bowl & Dust Cover; Plastic Showerhead, S19314DC

Item #: WBB275832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top