+

Frequently Purchased Together
$3,033.00 up to 42% OFF
Price: $1,765.00
Customers Also Viewed
Model 8356WCC barrier-free combination shower and eye/face wash shall include an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 4.2 gpm flow control. Unit shall also include the AXION MSR hydrodynamic design stainless steel showerhead with 20 gpm flow control, a fully recessed wall mounted 18 Gauge, Type 304 stainless steel deep-drawn cabinet, wheel chair accessibility, and polished chrome-plated brass pull-down eye/face wash valve with easy access in-line strainer. Unit shall also include brass pipe and fittings, a drain pan, a front-access maintenance panel, universal sign, 1" NPT(F) inlet and 2" NPT(F) drain. Operating pressure is 30 - 90 psi (2.1 - 6.2 bar).
Product Specifications
- BRANDHaws®
- DESCRIPTIONAXION® MSR Barrier-Free Recessed Shower Eye/Face Wash, Drain Pan
- COLOR FINISHSilver
- CONSTRUCTIONStainless Steel
- MOUNTINGBarrier-Free Wall Mounted
- BOWL MATERIAL--
- BOWL COLOR--
- FLOW RATE (GPM)23.7 GPM
- INCLUDESUniversal Identification Sign
- ADA COMPLIANTYes
- INLET SIZE--
- BOWL DIAMETER INCHES--
- EYE/FACE WASH ACTIVATORPull Handle
- MEETS ANSIMeets ANSI Z358.1
- SERIESAXION®
- SHOWER HEAD MATERIALStainless Steel
- SHOWER HEAD DIAMETER11"
- FLOW RATE (GPM) - EYEWASH3.7 GPM
- FLOW PRESSURE (PSI) - EYEWASH30-90
- FLOW RATE (GPM) - SHOWER20 GPM
- FLOW RATE (PSI) - SHOWER30-90 PSI
- TYPEBarrier-Free Combination Unit
- MANUFACTURERS PART NUMBER8356WCC
- LENGTH INCHES22
- WIDTH INCHES4
- HEIGHT INCHES36
There are no questions for this product.

Haws® AXION® MSR, 7611, Single Action Swing-Away Eye/Face Wash-Mounted On L/R Side Of Sink
Item #: B549135
Not Yet Rated
$374.95

Haws®, TWBS.SHE, Lead Free Thermostatic Emergency Mixing Valve, 74 GPM
Item #: B549118
Not Yet Rated
$3,460.00
Save $1,296.00 with this comparable product
Global Industrial™ Emergency Combination Shower With Eyewash Station, Floor Mounted
Item #: 708383
Not Yet Rated
Free Shipping
Ships same day.
$469.00
compare items
Haws® AXION®, 8356WCC, MSR Barrier-Free Wall-Mounted Recessed Combo Shower, Eye/Face Wash
$1765.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories