Guardian Equipment Emergency Eye Wash and Drench Hose Unit - Wall Mounted, G5026

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Guardian Equipment Emergency Eye Wash and Drench Hose Unit - Wall Mounted, G5026

Item #: WB240440

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $362.79 Save up to 30%
Qty Price
1-2 $275.95 ea.
3+ $254.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Guardian Equipment Emergency Eye Wash and Drench Hose Unit - Wall Mounted, G5026/b>

Dual purpose emergency unit meets the provisions of ANSI Z358.1. Features two GS-Plus spray heads with dust cover, internal flow control and filter. Squeeze valve has locking clip for hands free operation. Includes 8' PVC hose with 300 PSI maximum working pressure. Bracket mounts to wall which comes with clips to hold unit securely.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGuardian Equipment
    • DESCRIPTIONDual GS-Plus Spray Heads
    • COLOR FINISHSilver/Orange
    • CONSTRUCTIONStainless Steel
    • MOUNTINGWall Mount
    • HEAD DIAMETER INCHES1-1/2
    • INCLUDESWall Bracket
    • COVERSFlip Top
    • INLET SIZE3/8" NPT
    • GPM3.2 GPM
    • PRESSURE (PSI)30 PSI
    • MEETS ANSI¬†Meets ANSI Z358.1-2014
    • HOSE LENGTH8'
    • HOSE MATERIALReinforced PVC
    • VALVE TYPEChrome Plated Brass, Stay Open
    • MOUNT TYPEWall Mount
    • TYPEEye Wash & Drench Hose Unit
    • ASSEMBLYAssembled
    • MANUFACTURERS PART NUMBERG5026
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Great Product

Your review: Extremely easy to install virtually anywhere wherever a water supply is available.

Pros: Easy Installation. Can be put anywhere with water access. No drain required. FYI- Does come with a sign that is not noted in the description

Cons: Bought an additional sign because I didn't think that it came with one, but it does

Is this review helpful?

Excellent

Pros: Great product for use where space is limited and you need an eyewash.

Cons: None

Is this review helpful?

Eye-wash station

Your review: Fits in tight location while keeping out of the way. Ideal for workshops with limited space.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.228.185:23