Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Carbon Monoxide & Smoke Alarms, Kidde 21006377 - Pkg Qty 6
See all 6 items in product family

Combination Carbon Monoxide & Smoke Alarms, Kidde 21006377 - Pkg Qty 6

Item #: WBB314718

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $441.18 Save up to 25%
$54.95 each

Sold in packages of 6

Price: $329.70
Product Information
Customer Review
Product Q&A
Accessories
CO/SMOKE COMBO HARDWIREALARM
  • 120VAC direct wire with battery backup
  • Test/reset button
  • Alarm/voice message warning system
  • Battery lockout system
  • Smart interconnect

Product Specifications

    • DESCRIPTIONCombo CO & Smoke Hardwire Alarm
    • SOUND LEVEL85 dB
    • BRANDKidde
    • SENSOR TYPEIonization
    • TEMP. RANGE40.0 °F [Min], 100.0 °F [Max]
    • DIA.5-3/4 in
    • BATT. SIZE9V
    • GAS TYPECarbon Monoxide
    • MANUFACTURER PART NUMBER21006377
    • DEPTH1.70 in
    • TYPECarbon Monoxide & Smoke Alarm
    • POWER SOURCE(1) 9V Battery
    • APPROVALS OR CERTIFICATIONSUL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!