Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adventure Medical Kits 0155-0254 Tincture of Benzoin 6 Pack

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Adventure Medical Kits 0155-0254 Tincture of Benzoin 6 Pack

Item #: WBB2232174

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($41.30)

Price: $5.90
Product Information
Customer Review
Product Q&A
Accessories
Adventure Medical Kits 0155-0254 Tincture of Benzoin 6 Pack

Refill or customize your first aid kit with tincture of benzoin, a topical adhesive used on unbroken skin to dramatically increase the adhesiveness of wound closure strips, butterfly bandages, tape, and moleskin. Humidity, moisture, dirt, and oily skin common to outdoor adventurers can lead to bandages, wound closure strips, tape, or moleskin to coming off early or not staying on at all. Tincture of benzoin is your solution to keep bandages on longer. Unique glass ampoule extends shelf life of benzoin and allows for easy application and disposal.

Features
  • Topical adhesive helps tape, wound closure strips, and other adhesive bandages stay on the skin longer.
  • Easy to apply, no sticky hands. Easy to use ampoule prevents benzoin from coming in contact with your hands when applying.
  • Glass ampoule extends shelf life of benzoin in comparison to wipes or swabs.
  • Five year expiration date, the maximum allowed by the Food & Drug Administration.
  • Reverse cardboard sleeve on swab. Crush ONCE between the thumb and forefinger at the dot located at the center of the swab. Gently squeeze swab to apply to the desired area. To avoid glass splinters, use only with paper cap completely in place.

Product Specifications

    • LENGTH INCHES3-1/2
    • WIDTH INCHES1/2
    • HEIGHT INCHES5-1/4
    • CONSTRUCTIONGlass Container
    • DESCRIPTIONTopical Adhesive
    • PACKAGE QUANTITY6 Pcs/Pkg, 6 Pkgs/Case
    • WEIGHT LBS.0.04
    • PIECE COUNT1
    • ACTIVE COMPOUNDBenzoin
    • MANUFACTUERS PART NUMBER0155-0254
    • TYPEAdhesive
    • BRANDAdventure® Medical Kits

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!