Bandages & Dressings
Size
Number Of Pieces
Industry
For Use With
Length
Width
Depth
Material
Height
Color
Price
Length
2 in
Width
1-1/2 in
Package Quantity
40
Material
Heavy Weight Material, Latex Free
Package Quantity
1
Material
Proprietary Blend of Materials that Contains Chitosan
Length
3 in
Width
1 in
Package Quantity
100
Material
LateX Free Material
Length
2 in
Width
3 in
Package Quantity
1500
Material
Polyester
Dynarex&153; Adhesive Fabric Bandages Fingertip, Sterile, 1-3/4"L x 2"W, 2400 Pcs
Length
1-3/4 in
Width
2 in
Package Quantity
2400
Material
Woven
Length
3 in
Width
1 in
Package Quantity
100
Material
Fabric