Safety Straps
Brand
Depth
Width
Height
Color
Price
Related Products
EMI introduces its Think Pink product line by introducing the Trauma Pac™ in pink! With its pink stethoscope, gloves, instruments and bag this kit is ideal for the 1st responder. Trauma Pac™ Pink has all the essential basic life support components.The bag has two zippered inside pockets and three outside pockets. The adjustable nylon webbing can fit 20" to 54" waists and has a quick release buckle. It features yellow reflective trim and measures 10"L x 6"H x 5". Trauma Pac™ Pink Contents: BANDAGES AND DRESSINGS AIRWAY MANAGEMENT (1) Triangular Bandage (1) CPR Lifeshield™ (1) 1" ...
Kemp USA Pediatric Airway Pac is an easy to carry, durable medium sized bag with ample storage. Features seven (7) removable,color coordinatedzippered pouches (Kelly Green, Orange, Purple, Red, Royal Blue, White and Yellow) with clear windows and four storage pockets on the outside for easy access to important tools. Alsoincludes a removable adjustableshoulder strap and fixed D-rings for backpack carry. Bag is marked with reflective tape for easy identification in night time situations.
Pro Response™ Bag (Navy);The Pro Response™ Bag features easy access, durability and storage. Flap top with Delrin buckles allows for quick access. It has a padded 3 section main compartment, two wing pouches and dual front pockets with hook and loop closures. Comes complete with a rifle sling style strap with reinforced steel rings and hooks. Size: 17"L x 7"W x 10"D. With Star of Life reflective emblem.
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (3) Fixed shelves including cabinet base). Positive catches keep door securely closed and door swings open to the side. Convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.
BEST IN CLASS first aid system that comes jump bag/duffel bag! Comes with First Voice EID; 3-year warranty; 7 color-coded zipper bags; prepackaged supplies matching color-coded buttons on the EID. OVER 395 pieces in this easy-to-use and refill first aid kit that is contained inside a lifetime guaranteed Pelican custom case. Reduce loss and liability with comprehensive interactive and user-friendly first aid system. The portable and conveniently organized first aid case comes with the First Voice Emergency Instruction Device (EID) along with prepackaged supplies color-coded by trauma; ...