Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ComfitWear® Industrial Knee Boots, Size 12, Vinyl, Black, 1-Pair - Pkg Qty 6
See all 16 items in product family

ComfitWear® Industrial Knee Boots, Size 12, Vinyl, Black, 1-Pair - Pkg Qty 6

Item #: WBB1170384

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 6

Price: $79.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ComfitWear® Industrial Knee Boots, Size 12, Vinyl, Black, 1-Pair

Perfect for all industries: Construction, farming, fishing, food processors and many more.

Features:
  • Made of strong heavy gauge
  • lightweight
  • low temperature
  • abrasion resistant vinyl
  • 100% leakproof
  • Cleated molded heels and deep sure grip cleated soles for non-slip protection
  • Special molded-in-place inner sole
  • Fully lined and resistant to salt water, solvents, alkalies, ozone, blood, grease, gasoline, and oils

Product Specifications

    • BRANDComfitWear®
    • MANUFACTURERS PART NUMBERPB-16 12
    • COLOR FINISHBlack
    • DESCRIPTIONIndustrial Knee Boots
    • BOOT HEIGHT16"
    • PROMOTIONEveryday Low Price
    • SIZE12
    • STYLECleated
    • OUTSOLE DESIGNMolded-In-Place Inner Sole
    • MATERIAL(S)Vinyl
    • TYPEPlain Toe
    • PACKAGE QUANTITY1 Pair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed