Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXOT-GODG-04-L Tactical Operator Gloves, Green, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Ironclad® EXOT-GODG-04-L Tactical Operator Gloves, Green, 1 Pair, L

Item #: WBB2300191

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.99 Save up to 30%
Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® EXOT-GODG-04-L Tactical Operator Gloves, Green, 1 Pair, L

The tactical grip glove was built to survive harsh tactical climates. The tactical grip’s claim to fame is the patented silicone-fused palm which provides maximum grip. This added grip isn’t just printed on; it’s fused into the palm through a heat process to prevent the silicone from peeling off. It also benefits from Ironclad’s exclusive 16-point measurement system for best-in-class performance fit with a No bulk feel. The terry cloth on the back of thumb can be utilized to wipe the sweat away while staying focused on the task at hand. When the job is complete and the day is at an end these tactical grip gloves can be tossed in the washer as they will not dry out or shrink when washed.

Great For:
  • Tactical Training
  • On-Duty
  • Shooting
  • Gun Cleaning
  • Airsoft
  • Paintball
  • Hunting
  • Outdoor Recreation
  • Maintenance


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXOT-GODG
    • COLOROlive
    • BRANDIronclad®
    • DESCRIPTIONEXO Tactical Operator OD Green
    • MANUFACTURERS PART NUMBEREXOT-GODG-04-L
    • MATERIAL(S)Spandex, Synthetic Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEGlove
    • LININGNo Lining
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure
    • GENDERMen's

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!