Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Original Gloves, MECHANIX WEAR MG-02-010, 1-Pair
See all 12 items in product family

Original Gloves, MECHANIX WEAR MG-02-010, 1-Pair

Item #: WBB310441

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.17 Save up to 6%
Price: $ 20.75
Product Information
Customer Review
Product Q&A
LARGE ORIGINAL RED MECHANIX GLOVE
  • Re-designed finger tip pattern reduces seams and enhances finger tip sensitivity
  • Lycra panels between fingers add comfort and mobility
  • Narrower elastic cuff for added comfort
  • Ultra-thin TPR (Thermal Plastic Rubber) pull-tab with hook and loop closure
  • Supple, breathable, durable Clarino® palm provides firm grip
  • Dual-layered fingertips and thumb for reduced wear and increased protection
  • Two-way stretch Spandex padded top features form-fitting elasticity
  • Smooth surface thumb and index finger point of contact
  • Index finger knuckle reinforcement band

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORRed
    • BRANDMECHANIX WEAR
    • DESCRIPTIONOriginal Gloves
    • MANUFACTURERS PART NUMBERMG-02-010
    • MATERIAL(S)Spandex/Synthetic Leather
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEHigh Dexterity Gloves
    • EN3883121
    • CUFF STYLEHook & Loop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!