Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® INDI-KC5G-02-S Knit Grip Impact Gloves, Cut A3, Green/Gray, 1 Pair, S

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Ironclad® INDI-KC5G-02-S Knit Grip Impact Gloves, Cut A3, Green/Gray, 1 Pair, S

Item #: WBB2300396

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 14%
Price: $ 21.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® INDI-KC5G-02-S Knit Grip Impact Gloves, Cut A3, Green/Gray, 1 Pair, S

The Industrial Impact Knit Cut 5 Grip features CE EN388 cut level 5/ANSI A3 cut resistant palm. The Foamed-Nitrile palm is high viz and padded for impact absorption. It’s lightweight, breathable, and offers full back of hand protection on the fingers, knuckles and metacarpal bones.

Great For:
  • Oil & Gas Drilling
  • Extraction & Refining
  • Fracking
  • Tool Pushing
  • Mining
  • Demolition
  • Heavy Construction
  • Rigging


Documents

Documents are in PDF format

Product Specifications

    • SERIESINDI-KC5G
    • COLORGreen/Gray
    • BRANDIronclad®
    • DESCRIPTIONKnit Cut Grip Impact Glove
    • MANUFACTURERS PART NUMBERINDI-KC5G-02-S
    • MATERIAL(S)Cut-Resistant Knit
    • PACKAGE QUANTITY1 Pair
    • SIZES
    • CUT LEVELA3
    • LININGNone
    • COATING MATERIALFoam Nitrile Palm Coating
    • WATERPROOFN
    • CUFF STYLEElastic
    • GENDERMen's
    • EN3884544

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!