Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jersey Lined Black Pvc Coated Gloves, Boss 1sp0712, 1-Pair - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Jersey Lined Black Pvc Coated Gloves, Boss 1sp0712, 1-Pair - Pkg Qty 12

Item #: WBB310663

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.68 Save up to 29%
$2.78 each

Sold in packages of 12

Price: $33.36
Product Information
Customer Review
Product Q&A
12" PVC COATED GLOVE W/GAUNTLET & WET GRIP
  • Double dipped, sandy grip
  • Style: Gauntlet
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12
    • COLORBlack
    • BRANDBoss
    • MANUFACTURERS PART NUMBER1SP0712
    • MATERIAL(S)Jersey-Lined PVC
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • THICKNESS MIL--
    • TYPEPVC Gloves
    • WEIGHT LBS0.33 lb
    • COATINGPVC
    • LININGJersey
    • CUFF STYLEKnit-Wrist
    • GAUGE--
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result