Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MCR Safety 4950L Mustang Mig/Tig Welding Gloves, Leather, Beige, Large, 12 Pairs

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

MCR Safety 4950L Mustang Mig/Tig Welding Gloves, Leather, Beige, Large, 12 Pairs

Item #: WBB2263284

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $481.32 Save up to 55%
Price: $ 216.95
Product Information
Customer Review
Product Q&A
Accessories
MCR Safety 4950L Mustang Mig/Tig Welding Gloves, Leather, Beige, Large, 12 Pairs

MIG/TIG welding gloves are made from high-quality top grain leathers. Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread, which resists sparks and sharp metals. Gloves offer easy dexterity for detail-oriented low heat welding. Gunn pattern offers extra durability and strength. Split cowhide leather cuff extends protection onto wrist.

Product Specifications

    • COLORBeige
    • BRANDMCR Safety
    • DESCRIPTIONMustang Mig/Tig Leather Welding Gloves
    • MANUFACTURERS PART NUMBER4950L
    • MATERIAL(S)Leather
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • STYLEWelding
    • TYPEWelding Gloves
    • CUFF STYLEGauntlet
    • USAGEWelding
    • GRADEPremium
    • THICKNESS0.8 - 1.44 mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!