Take 15% off your entire order!

Offer applied at checkout

+

Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW

Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW

Item #: WBB313873

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$409.17 up to 16% OFF

Price: $342.00

Save $17.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW

  • 1.8 x 3.7 in. viewing area
  • New comfortable headgear
  • Sensitivity adjustment that allows use with all Stick, MIG and TIG welding processes, with grinding and torch modes
  • SideWindows increase peripheral vision by over 100%

Product Specifications

  • MATERIAL(S)PPA, Polycarbonate, Nylon
  • BRAND3M™
  • APPROVALS OR CERTIFICATIONSANSI Z871, CAN/CSA-Z943,CE
  • MANUFACTURERS PART NUMBER06-0100-10SW
  • COLORBlack
  • TYPEWelding Helmet
  • SHADE RANGE8-13
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 14, 2012

    Speedglas 9100
    Your review:
    One of the best welding shields I've ever owned!
Product Q & A

There are no questions for this product.

Popular item in this category

3M™ High Performance Welding Drape, 57" x 80", 1 per case, 60980039717

Item #: B34559

Not Yet Rated

Usually ships in 2 to 5 days

$293.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW

Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW

Item #: WBB313873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Speedglas™ Welding Helmet 9100 with Auto Darkening, 3M™ 06-0100-10SW
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant