Product Information
Customer Review
Product Q&A
MSA and Miller welding helmets and hard hat adapters are designed specifically for use with many MSA hard hats. A top level of protection to help prevent eye injury and skin burns with the options of passive and active welding helmets designed to protect and perform in demanding welding, cutting and grinding applications. The 'X-Mode' auto-darkening technology is one more feature to increase welding safety in all industries.
Product Specifications
- INCLUDESAdapter
- MATERIAL(S)--
- PACKAGE QUANTITY1
- APPROVALS OR CERTIFICATIONSANSI Z87.1-2015, ANSI Z89.1-2014 ,CSA Z94.3.-2010
- BRANDMSA Safety
- MANUFACTURERS PART NUMBER10177024
- COLOR--
- TYPEAdapter
- SHADE RANGE--
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Sellstrom® S27300 Lift Front Retainer, 2" x 4-1/4", .750" Thick
Item #: B2347962
Not Yet Rated
Usually ships in 2 to 5 days
$24.00

MSA & Miller Welding Hardhat Adapter, Halo
$24.95
- Product Information
- Customer Review
- Product Q&A