Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Activated Carbon Cartridge Pack of 2

Rollover image to zoom in

Click image to enlarge

Standard Activated Carbon Cartridge Pack of 2

Item #: WB269366

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $238.84 Save up to 39%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
JUSTRITE® AEROSOLV® AEROSOL CAN DISPOSAL SYSTEM
Standard Activated Carbon Cartridge
Filter removes liquids and absorbs odors. Filter has an automatic check valve that prevents off-gassing. Includes combination colormetric carbon filter with automatic check valve. Sold in packs of 2.

Product Specifications

    • BRANDAerosolv
    • DESCRIPTIONStandard Activated Carbon Cartridge Pack of 2
    • MANUFACTURERS PART NUMBER28198
    • TYPEFor Use With #28202 or #28222

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result