Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roof Anchors, DBI/SALA 2103676
See all 28 items in product family

Roof Anchors, DBI/SALA 2103676

Item #: WBB311835

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.50 Save up to 13%
Price: $ 35.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Roof Anchors, DBI/SALA 2103676

Reusable Hinged Roof Anchor - Model # 2103676. Reusable hinged roof anchor for flat or sloped wood roofs with D-ring and fasteners.

Features:
  • Installs to sloped or flat wood and metal decking roofs
  • Fast and easy nail or screw installation - Fastener kit included
  • Hinged design with D-ring
  • Durable and corrosion resistant construction
  • Compact and lightweight design
  • Portable and reusable


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES6-1/4 in
    • WIDTH INCHES8-3/4 in
    • HEIGHT INCHES11-1/4 in
    • COLOR FINISHBronze
    • BRANDDBI-Sala®
    • DESCRIPTIONRoof Anchor
    • MANUFACTURERS PART NUMBER2103676
    • MATERIAL(S)Stainless Steel
    • SIZEOne Size
    • STYLEMobile
    • TYPERoofing Anchors
    • WEIGHT LBS2 lb
    • APPROVALMeets or exceeds industry Standards including OSHA and ANSI
    • WEIGHT CAPACITY310 lbs
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result