Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ Harnesses, DBI/SALA 1108577
See all 63 items in product family

ExoFit™ Harnesses, DBI/SALA 1108577

Item #: WBB313329

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.00 Save up to 16%
Price: $ 307.95
Product Information
Customer Review
Product Q&A
HARN QC 3D LG EXOFIT
  • Wrap around no-tangle design slips on like a vest, making it quicker and easier to put on while providing ventilation, comfort, padding and security
  • Style: Vest

Product Specifications

    • LENGTH INCHES10-1/2 in
    • WIDTH INCHES8-1/2 in
    • HEIGHT INCHES13-1/2 in
    • COLOR FINISHNavy/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ Vest-Style Positioning Harness
    • MANUFACTURERS PART NUMBER1108577
    • MATERIAL(S)Polyester Web
    • SIZEL
    • STYLEVest Style Harness
    • TYPEMulti-Purpose, Work Positioning
    • WEIGHT LBS5-1/2 lb
    • BACK D RINGYes
    • SIDE D RINGYes
    • FRONT D RINGNo
    • CHEST CONNECTION TYPEQuick Connect
    • RING TYPEBack D-Ring, Side D-Rings
    • BELTNo
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • APPLICATIONConstruction, Oil and Gas, Transportation, General Industry
    • APPROVALANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result