Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta™ II No-Tangle Construction Harness, DBI/SALA 1102025
See all 124 items in product family

Delta™ II No-Tangle Construction Harness, DBI/SALA 1102025

Item #: WBB313459

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.00 Save up to 11%
Price: $ 158.95
Product Information
Customer Review
Product Q&A
HARN TB CON 3D D2
  • Adjustable non-slip chest strap with easy to use pass-thru buckle
  • Delta No-Tangle™ design for added comfort and easy donning
  • Parachute buckles on lower shoulder straps for quick and easy adjustment
  • Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
  • Built-in belt loops to support a SALA belt or one of your own
  • Wrap around no-tangle design slips on like a vest, making it quicker and easier to put on while providing ventilation, comfort, padding and security
  • Style: Construction Vest

Product Specifications

    • LENGTH INCHES10-1/2 in
    • WIDTH INCHES8-1/2 in
    • HEIGHT INCHES13-1/2 in
    • COLOR FINISHNavy/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONDelta™ II Construction Style Positioning Harness
    • MANUFACTURERS PART NUMBER1102025
    • MATERIAL(S)Polyester Web
    • SIZEOne Size
    • STYLEVest Style Harness
    • TYPEMulti-Purpose, Work Positioning
    • WEIGHT LBS5.60 lb
    • CHEST CONNECTION TYPEPass-Thru
    • SIDE D RINGYes
    • APPLICATIONConstruction, Oil and Gas, Transportation, General Industry
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPEBack D-Ring, Side D-Rings
    • BELTNo
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result