Ladder Safety Systems
Length
Brand
Weight Capacity
Type
Certifications
For Use With
Height
Color
Price
Related Products
3M™ DBI-SALA® Lad-Saf™ 80' Vertical Safety System, Stainless Steel Cable, 61190806119080 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 80' of swaged 3/8 inch 1x7 stainless steel cable, and 2 guides.The system ...
3M™ DBI-SALA® Lad-Saf™ 30' Vertical Safety System, Stainless Steel Cable, 61190306119030 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 30' of swaged 3/8 inch 1x7 stainless steel cable, and 1 guide.The system ...
Guardian® 20 ft. Cable Climbing System, 2-User, Galvanized Steel (includes brackets, cable assembly and hardware) Extension Bracket Included The Guardian® Cable Climbing System is an innovative Personal Fall Arrest System (PFAS) designed for fixed ladders or other vertical height safety applications. It offers easy installation and a patent-pending shock absorber for superior arrest force mitigation in the event of a fall. Robust, adjustable mounting clamps reduce needed hardware by up to 25% for quicker, simpler installation while lowering the risk of dropped objects at height. The ...
3M DBI-SALA® Lad-Saf™ 35'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 61050356105035 This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200' Robust cable tensioning ...
3M™ DBI-SALA® Lad-Saf™ 60' Vertical Safety System, Stainless Steel Cable, 61190606119060 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 60' of swaged 3/8 inch 1x7 stainless steel cable, and 2 guides.The system ...