Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346332

MPN #: 7012820329

3M™ DBI-SALA® Sayfline™ 7603100 Multi-Span Cable Horizontal Lifeline, 100'L, 310 Lbs

Product Description
3M™ DBI-SALA® Sayfline™ 7603100 Multi-Span Cable Horizontal Lifeline, 100'L, 310 Lbs7603100

The multi-span Sayfline™ system is a simple and safe off-the-shelf permanent horizontal lifeline designed for user installation. It is completely customizable, including span length, total system length and even final installation position. The brackets are specifically designed so the system may be installed above, even with, or below the user. This system is the most economic multi-span system on the market as compared to subcontractor installed systems. It also reduces the concern of safety and liability included with home-made systems. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That's why safety engineers and site directors choose DBI-SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
  • Off the shelf permanent multi-span horizontal system designed for user installation
  • 100 ft. (30.5 m) system includes all mounting hardware (order sleeve separately)
  • Rugged 3/8" (9.5mm) 7x19 galvanized cable lifeline (stainless steel also available)
  • Bypassable intermediate brackets - one per 30 ft. (9.1m) span included (additional available model 7608001)
  • Pass-thru 100% tie-off protection
  • Install above, even with or below the user
  • Sayflink™ sleeve provides hands-free operation (order model 7608002 separately)
  • Extremely durable construction
  • Customizable multi-span configurations
  • Metal energy absorber limits fall arrest forces
PRICE
$2,545.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Weight Capacity310 lbs

Product Details

TypeHorizontal Lifeline
ColorSilver
Workers per System2
StyleCable
MaterialGalvanized Cable
InstallationPermanent
Package Quantity1
DescriptionSayfline Multi-Span Cable Horizontal Lifeline System
Manufacturers Part Number7012820329
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502