Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345825

MPN #: 7100204061

3M™ Protecta® Sliding Beam Anchor, Fits Beams 3-1/2" to 14" W, 2104703

Product Description
3M™ Protecta® Sliding Beam Anchor, Fits Beams 3-1/2" to 14" W, 21047032104703

Work confidently with the 3M™ Protecta® Sliding Beam Anchor. This durable solution provides a high-strength anchorage point that follows you while you work. Once you secure it to the beam using the integrated adjustment buttons, simply connect your Self-Retracting Lifeline (SRL) or lanyard to the rotating D-ring and you're ready to work. *Use 3M™ Protecta® Nano-Lok™ edge Twin-Leg Quick-Connect Self-Retracting Lifeline – Cable when tying off at feet. Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps. Versatile size ranges to fit a variety of beams • Replaceable wear pads • Centered, D-ring anchor point • Integrated dual ratcheting system • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity. Versatile size ranges to fit a variety of beams • Replaceable wear pads • Centered, D-ring anchor point • Integrated dual ratcheting system • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity. Built to last Rugged, corrosion resistant construction enhances longevity. Fully adjustable Integrated dual ratcheting adjustment system slides to fit snugly against the beam. Guarded locking mechanism Located on the bottom to reduce change of accidental disengagement. Replaceable wear pads Eliminate metal-tometal contact and extend the usability of the product. Compliant Meets ANSI Z359.18 Anchorage Connector standard. 3500225 For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m). Part #2104703 Beam width 3.5-14 in. Flange Thickness 1.25 in. Sliding Beam Anchor (ANSI).
  • Versatile size range Fits beam flanges 3-1/2 in. to 14 in. (9 cm-35.5 cm) wide and up to 1-1/4 in. (3.2 cm) thick.
  • Built to last Rugged, corrosion resistant construction enhances longevity.
  • Fully adjustable Integrated dual ratcheting adjustment system slides to fit snugly against the beam.
  • Guarded locking mechanism Located on the bottom to reduce chance of accidental disengagement.
  • Replaceable wear pads Eliminate metal-tometal contact and extend the usability of the product.
  • Compliant Meets ANSI Z359.18 and OSHA 1910.140, 1926.502 Anchorage Connector standards.
  • Versatile size ranges to fit a variety of beams • Replaceable wear pads • Centered, D-ring anchor point • Integrated dual ratcheting system • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity
  • Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps
  • Work confidently with the 3M™ Protecta® Sliding Beam Anchor. This durable solution provides a high-strength anchorage point that follows you while you work. Once you secure it to the beam using the integrated adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the rotating D-ring and you're ready to work.
  • For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500225
PRICE
$399.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width6-1/2 in
Height3-1/8 in
Weight Capacity310 lbs
Weight5 lbs
SizeOne Size
Flange Size3-1/2 in [Min], 14 in [Max] in
Tensile Strength5,000 lbs

Product Details

TypeSliding Rail Anchors, Steel & Beam Anchors
Anchor MaterialStainless Steel
ColorSilver
StyleD-Ring
Install TypeReusable
MaterialAluminum, Stainless Steel
DescriptionSliding Beam Anchor, Fits Beams 3-1/2" to 14" W
Package Quantity1
Manufacturers Part Number7100204061
Attachment TypeD-Ring
Brand3M Protecta

Compliance & Certifications

CertificationsANSI Z359.18, OSHA 1910.140 and OSHA 1926.502, ANSI 310 lb