Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346302

MPN #: 7012820258

3M™ DBI-SALA® SecuraSpan™ 7403020 HLL Lifeline Assembly, Zorbit Energy Absorber, 20'L

Product Description
3M™ DBI-SALA® SecuraSpan™ 7403020 HLL Lifeline Assembly, Zorbit Energy Absorber, 20'L7403020

Extremely lightweight and portable, these systems incorporate a modular, multi-base design that accommodates a wide range of steel and concrete beams. Spans can be up to 60 ft. (18.3 m) and with the optional bypass brackets, the system can be configured to run indefinitely for ultimate jobsite flexibility. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That's why safety engineers and site directors choose DBI-SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
  • 20 ft. (6.1m) cable lifeline assembly for SecuraSpan™ systems
  • Rugged 9.5mm 7x19 galvanised cable lifeline
  • Built-in turnbuckle type tensioner
  • Saflok™ carabiners at each end for fast and safe attachment
  • Lightweight and portable design
  • Zorbit™ energy absorber limits fall arrest forces
  • Various lengths and individual components are available
  • Equipped with i-Safe™
PRICE
$769.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Weight Capacity310 lbs

Product Details

TypeMulti-Purpose
ColorSilver
Workers per System2-6
StyleCable
MaterialGalvanized Cable
InstallationTemporary
Package Quantity1
DescriptionSecuraSpan HLL Lifeline Assembly With Zorbit Energy Absorber
Manufacturers Part Number7012820258
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502