Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ-Stop™ 1246178 6' Leading Edge Double-Leg 100% Tie-Off Cable Shock Absorbing Lanyard

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

EZ-Stop™ 1246178 6' Leading Edge Double-Leg 100% Tie-Off Cable Shock Absorbing Lanyard

Item #: WBB1591655

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $414.00 Save up to 12%
Price: $ 362.95
Product Information
Customer Review
Product Q&A
Accessories
EZ-Stop™ 1246178 6' Leading Edge Double-Leg 100% Tie-Off Cable Shock Absorbing Lanyard

EZ-Stop™ leading edge shock absorbing lanyards combine a set of "industry-first" advancements, with popular features making them the workhorse of the industry. Today's EZ-Stop™ represents the culmination of decades of design, research, manufacturing know-how and on-the-job performance. EZ-Stop™ lanyards are as tough as the guys who use them. They feature world's smallest and lightest shock absorber, and are built with cable lanyard legs for leading edge work, foot level tie-off or applications with abrasive surfaces or environments. In addition, our exclusive Hi-10™ Vectran™ energy management materials provide second-to-none abrasion, cut and chemical resistance and efficient shock absorption. Should a fall occur, the lanyard and it's unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.

Features:
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Engineered for work on sharp edges
  • Extremely compact and lightweight
  • Exclusive Hi-10™ Vectran™ energy absorption system
  • 1/4" (6.3mm) vinyl covered cable
  • Aluminum self locking snap hook at center
  • Aluminum locking gate/nose rebar hook at leg ends
  • Built-in reflective materials
  • Impact indicator
  • Protected labels, equipped with i-Safe™


Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • COLOR FINISHNavy/Orange
    • BRANDDBI-Sala®
    • DESCRIPTIONEZ-Stop™ Leading Edge 100 Percent Tie-Off Cable Shock Absorbing Lanyard
    • MANUFACTURERS PART NUMBER1246178
    • MATERIAL(S)Aluminum, Zinc Plated Steel, Polyester
    • PACKAGE QUANTITY1
    • STYLEWelding Standard
    • TYPELeading Edge Shock Absorbing Lanyard
    • APPROVALOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.13, ANSI Z359.14
    • WORKING LENGTH6'
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY130-310 lbs
    • ENERGY ABSORBER COVERNylon
    • EXTENDED LENGTH10'
    • LABELVinyl
    • ANCHORAGE CONNECTIONZinc Plated Steel
    • LANYARD LENGTH6 ft.
    • STRAP WIDTH INCHES1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!